×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54142tb

ABB 54142-TB Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Brown 33

Price $10.3661 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54142-TB

Description

Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 5/16 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 2 AWG Number of Holes 1
Stud Size 5/16 in Color Code Brown
Material Copper Voltage Rating 35000 V
Barrel Type Standard, Straight Finish Tin Plated
Standards UL File Number E9809 UPC 786210541426

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok