Abbotsford
tab54106

ABB 54106 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Grey 29

Price $4.7499 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54106

Description

Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 4 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code Gray Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210541068

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 1320 - UNIT = 132000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok