3/0 600V Vultron Welding Cable, Green
Specifications
Brand Name | Approved Vendor | Item Name | Welding Cable |
Color | Green | Wire Gauge Size | 2 AWG |
Voltage Rating | 600 V |
Packages
1 - UNIT - 1 |
Brand Name | Approved Vendor | Item Name | Welding Cable |
Color | Green | Wire Gauge Size | 2 AWG |
Voltage Rating | 600 V |
1 - UNIT - 1 |