Abbotsford
cab14/3sjoowvutron3305

305mtr 14/3C 300V SJOOW Cable

Price $8.0648 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PRYSMIAN CABLES AND SYSTEMS
Manufacturer #:SJOOW 3C14 VUTRON3 305M

Description

Jacketed type SJOOW. Premium-grade, color-coded 90 °C EPDM insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance.

Specifications

Brand Name Approved Vendor Item Name SJOOW Portable Cord
Type Cabtyre, Oil/Water Resistant, Premium-Grade Color Black, White, Green
Wire Gauge Size 14 AWG Number of Conductors 3
Stranded/Solid Stranded Voltage Rating 300 V
Conductor Material Bare Copper Jacket Material Chlorinated Polyethylene (CPE)
Strands 41/30 Outside Diameter 0.36 in
Length 305 m Insulation Material EPDM
Insulation Thickness 0.03 in Jacket Thickness 0.03 in
Temperature Rating 90 °C Weight per 1000 Foot 88 lb
Standards ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant Application For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required

Packages

305 - UNIT - (305)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok