Abbotsford
cab01568

50ft 600V Extension Cord, Yellow

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:01568

Description

Polar/solar extension cord with lighted end.

Specifications

Brand Name Approved Vendor Item Name Extension Cord
Type Extra Heavy Duty, Lighted End Color Yellow
Wire Gauge Size 14 AWG Number of Conductors 3
Voltage Rating 600 V Length 50 ft
Cord End Type Turnlock Plug x Turnlock Connector Temperature Rating -50 to 60 °C
Standards EN 60811-404
This website uses cookies to ensure you get the best experience on our website. Read more
Ok