PRIME WIRE & CABLE 15Amp 125V 1875W 50 ft Prime All Weather Extension Cords Triple-Tap w/ Primelight Indicator Light, Blue/Orange
Description
Cold weather arctic blue all weather triple tap extension cord. Blue/orange colour with Primelight® indicator light. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range -58 to 221°F.
Specifications
Brand Name | Prime Wire & Cable | Sub Brand | Arctic Blue™ |
Item Name | Extension Cord with Primelight Power Indicator Light | Type | Extreme Cold Weather, Ultra Flexible |
Color | Blue, Orange | Wire Gauge Size | 12 AWG |
Number of Conductors | 3 | Voltage Rating | 125 V |
Jacket Material | TPE | Number of Outlets | 3 |
Length | 50 ft | Wattage | 1875 W |
Amperage Rating | 15 A | Resistance | Abrasion, Corrosion, Flame, Water |
Temperature Rating | -58 to 221 °F | Packaging Type | Sleeve |
Standards | cETLus Listed, Intertek | Application | For Outdoor Applications |
Packages
5 - UNIT - (5) |