WOOD 92433 CABLE REEL - INDUSTRIAL
Description
POW-R-MITE® NEMA 4 rating provides protection to water or dust, indoor and out. Cable guide is adjustable every 5° over a 270° arc allowing for the exact configuration to suit the application. Design prohibits annoying lock-out when cable is fully extended. Containerized main spring allow for safe, simple handling and replacement. Reels are constructed with spring tension to lift or stretch cable with no more than 10% sag.
Specifications
Brand Name | Woodhead | Sub Brand | POW-R-MITE® |
Item Name | Cable Reel | Type | Industrial-Duty |
Voltage Rating | 600 V | Number of Conductors | 3 |
Conductor Size | 12 AWG | Material | Aluminum |
Amperage Rating | 18 A | Cord Length | 50 ft |
Conductor Type | SOW | Standards | NEMA 4 |
UPC | 786788792428 |
Packages
1 - UNIT - 1 |