Abbotsford
cab12/2speakerft4

12/2C FT4 Speaker Cable, Gray

Price $5.9148 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SPEAKER 12/2 FT4 GREY

Description

FT4 grey speaker cable of 12 AWG with 2-conductor.

Specifications

Brand Name Approved Vendor Item Name Speaker Wire
Wire Gauge Size 12 AWG Number of Conductors 2
Color Gray Standards FT4 Rated

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok