×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ortspc5e0704

MIDDLE ATLANTIC SPC5E07-04 7ft Cat 5e 4 Pair AWG Stranded Legrand Ortronics Modular Patch Cord, Yellow

Price $92.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:SPC5E07-04

Description

TechChoice modular patch cords are pre-tested for component performance. This modular patch cord is four-pair, PVC sold in packages of 10.

Specifications

Brand Name Wiremold Sub Brand TechChoice®
Item Name Patch Cord Type 4-Pair, Category 5e, Modular
Cable Type 24 AWG Stranded Cable Length 7 ft
Connector Type RJ45 Plug x RJ45 Plug Material Copper
Cable Material PVC Color Yellow

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok