P T I CABLES 22/4C FT4 PTI Cables Station Z, Beige
Specifications
Brand Name | PTI Cables | Item Name | Station Z Cable |
Number of Conductors | 4 | Conductor Size | 22 AWG |
Jacket Color | Beige | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |
Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!
Brand Name | PTI Cables | Item Name | Station Z Cable |
Number of Conductors | 4 | Conductor Size | 22 AWG |
Jacket Color | Beige | Standards | FT4 Rated |
300 - UNIT - 300 |