PANDUIT PUR6AV04BU-G 1000 ft 23AWG TX6A™ Cat 6A U/UTP Copper Cable, Blue
Description
The TX6A™ Cat 6A U/UTP copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors are twisted in pairs and separated by a cross divider. All four pairs are surrounded by a Vari-MaTriX Tape and a flame-retardant PVC jacket. The blue, riser (CMR) cable is supplied 1,000 feet (305 meters) to a reel.
Specifications
Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
Item Name | Category 6A Cable | Type | 4-Pair, UTP |
Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
Conductor Material | Copper | Length | 1000 ft |
Insulation Material | HDPE | Jacket Material | PVC |
Jacket Color | Blue | Number of Conductors | 4 |
Temperature Rating | -20 to 75 °C | Standards | Buy American Compliant, RoHS Compliant, ANSI/TIA 568.2-D, ISO 11801 Certified |
Application | For Indoor Application | UPC | 613056567443 |
Packages
1000 - UNIT - 1000 | 6000 - UNIT - (6000) |