PANDUIT PUP6AV04WH-G Category 6A Var-Matrix FT6 UTP, White
Description
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, White, 1000ft/305m.The TX6A 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include: - 10GBASE-T Ethernet - Data center I/O consolidation - Data center server virtualization - Consolidation of network interconnects - Back-bone aggregation - Parallel processing and high speed computing
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6a Cable | Type | Copper Cable |
Wire Gauge Size | 23 AWG | Voltage Rating | 80 V |
Conductor Material | Copper | Length | 305 m |
Insulation Material | FEP, PE | Jacket Material | PVC |
Jacket Color | White | Bend Radius | 1 in |
Number of Conductors | 4 Pair | Color Code | White |
Outside Diameter | 1/4 in | Temperature Rating | -20 °C to 105 °C |
Standards | Exceeds the requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications UL PoH Certified per UL4299, RoHS Compliant | Application | For Indoor use |
UPC | 61305636815 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |