Specifications
Brand Name | Prysmian Group | Item Name | Category 6 UTP Cable |
Type | CMP, Plenum | Wire Gauge Size | 23 AWG |
Stranded/Solid | Solid | Shield Type | Unshielded |
Conductor Material | Bare Annealed Copper | Length | 1000 ft |
Insulation Material | Fluoropolymer/Dual-Layer Polyolefin | Jacket Material | PVC |
Color Code | Blue-White/Blue, Orange-White/Orange, Green-White/Green, Brown-White/Brown | Frequency Rating | 350 MHz |
Resistance | Flame Retardant | For Use With | Networking |
Standards | ANSI/TIA 568-C.2, ANSI/TIA 862, ISO/IEC 11801 Ed. 2.0 (Class E), ICEA S-102-700 (Category 6), NEC/CEC Type CMP (NFPA 262), RoHS Compliant Directive 2002/95/EC, UL 44 |
Packages
305 - UNIT - (305) | 9150 - SKID - 9150 |