Abbotsford
cab23/4ps6ft4bluhyp

305mtr 23/4PR Category 6 FT4 UTP Cable, Blue

Price $0.9333 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:HYPERLINE
Manufacturer #:C6-CMR-BL-305

Description

Category 6 Plenum (CMP) used in the Plenum spaces in buildings is ideal for voice, data, video and security communication mediums for all your network installation requirements. Manufactured to the highest quality standards and approved by 3rd party organizations such as UL and ETL. The cable construction is comprised of 8 x 23-gauge solid bare copper cores, along with a CMP fire-retardant jacket and a rip cord to facilitate easy jacket removal, Cat 6 CMP cable is easy to use during installations and pulls smoothly with no kinks.

Specifications

Brand Name Hyperline Item Name Category 6 Cable
Length 1000 ft Jacket Color Blue
Number of Conductors 4 Pair Standards FT4 Rated

Packages

305 - UNIT - 305
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $1.3677 / M
Quantity M sold in multiples of 305
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $0.8738 / M
Quantity M sold in multiples of 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok