NEXANS CANADA RWU90 8 RED 1000V #8 AWG Southwire SIMpull® RWU90 Copper Electrical Cable, Red
Description
BWC RWU90-8CU-RED-LONG CU WIRE
Specifications
Brand Name | Southwire | Item Name | Building Cable |
Wire Gauge Size | 8 AWG | Stranded/Solid | Starnded |
Number of Strands | 7 | Conductor Material | Aluminum |
Insulation Material | XLPE | Jacket Color | Red |
Voltage Rating | 1000 V | Series/Model | RWU90 Series |
Temperature Rating | -40 to 90 °C | Standards | CSA VW-1, CSA Standard C22.2 No. 38 File Listing LL90458, CSA FT1 Rated, CSA FT4 Rated |
Application | For direct earth burial and raceways, service entrance above or below ground |
Packages
300 - UNIT - 300 |