Abbotsford
cab8rwu90gre

8 AWG 1KV RWU90 Stranded Copper Cable, Green

Price $3.6083 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RWU90 8 GREEN

Description

RWU90 Green XLPE 1000 V 6 AWG Wire with 7 strands, -40 deg C. RWU90 is designed for direct earth burial (with protection as required by the inspecting authority). For service entrance above or below ground.

Specifications

Brand Name Approved Vendor Item Name RW90U Building Cable
Wire Gauge Size 8 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 7
Conductor Material Copper Insulation Material XLPE
Jacket Color Green Voltage Rating 1000 V
Outside Diameter 7.8 mm Insulation Thickness 2.03 mm
Amperage Rating 40 - 70 A Temperature Rating -40 to 90 °C
Standards CSA C22.2, No. 38-05, RoHS Compliant Application For Direct Earth Burial

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok