×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab10/1coilpakrw90blk275

SOUTHWIRE 584407 275m 10 CU SIMpull CoilPAK RW90 Solid Copper Cable, Black

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:584407

Description

SIMpull® CoilPAKs RW90 Solid copper building wire is designed for use in open wiring exposed to the weather such as direct sunlight, wet or dry locations. Can be installed in raceways (except cable troughs and ventilated flexible cableways). Approved for use on ceiling fixtures. SIMpull ® RW90 conductors feature SIM technology jackets which reduces the coefficient of friction, allowing cables to be installed without external lubricants, resulting in reduced labour and materials costs. Single copper conductor with low temperature, moisture resistant XLPE. Rated at 600 V.

Packages

1 - UNIT - 1 each - each 275 - 275
This website uses cookies to ensure you get the best experience on our website. Read more
Ok