NEXANS CANADA TRIPLEX 2C2 1C4 600V 2/2c 4/1c General Cable NS75 Full Bare
Description
Triplex XLPE Service Drop. AAAC 6201 Alloy Reduced Neutral - Messenger. Aluminum Conductors With Cross-linked Polyethylene Insulation. Used to supply power, usually from a pole-mounted transformer, to the user's service head where connection to the service entrance cable is made. To be used at voltages of 600 volts phase-to-phase or less and at conductor temperatures 90°C for cross-linked polyethylene (XLP) insulated conductors.
Specifications
Brand Name | Southwire | Item Name | Building Cable |
Type | Triplex | Wire Gauge Size | 2 AWG |
Number of Conductors | 2 | Conductor Material | Aluminum |
Insulation Material | Polyethylene | Voltage Rating | 600 V |
Series/Model | NS75 Series | Temperature Rating | 90 °C |
Packages
1 - UNIT - 1 |