Abbotsford
mmmplhsyel34

Heat Shrinking Tubing 3/4" (19mm) Yellow

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:PLHS-YEL-3/4

Description

The 3M™ Portable labeler refill cartridge PLHS series is polyolefin tubing used for wire identification. The identification marks remain legible even when exposed to typical solvents fuels and oils. The printed tubing meets the mark permanence requirements of MIL-M81531 and MIL-STD-202 both before and after shrinking.

Specifications

Brand Name 3M Item Name Heat Shrink Labeller Refill Cartridge
Type Chemical, Oil, Water, UV Resistant, Portable Shrink Ratio 3:1
Material Heat Shrink Polyolefin Color Black on Yellow
Length 5 ft Width 3/4 in
Series/Model PLHS For Use With PL100, PL200, PL300 Thermal Transfer Labeling Printers
Standards RoHS 2011/65/EU Compliant, UL Listed, MIL-DTL-23053/5 Class 1 and 3 Application For FTTH/FTTB/CATV, xDSL Access Network, Outdoor Longhaul/Metro Loop Network and Backhaul Wireless Network
UPC 051128584804

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok