×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cri1361

TYCO ELECTRONICS 1361-- Tyco K-type Wire Marker, Black/Yellow Legend

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1361--

Description

K-type markers are used to identify wire bundles, cables, pipes and conduits. The oval shaped profile has been designed to allow markers to be accurately positioned onto a carrier strip. The marker and carrier strip assembly is attached to the substrate using cable ties. K-type markers are ideal for post termination applications or where retro fitting is required. Markers are supplied as internationally colour coded yellow with pre-printed black legends. K-type markers come in one standard size to fit carrier strips that can hold from 7 to 18 markers and are made from a plasticized PVC material. Suitable for industrial applications. Operating Temperature Range -45 to 70°C. Self-extinguishing. Resistant to key Industrial fluids, including those used in mass transit, aviation and military. Post termination cable identification. Identification of large cables, wire bundles, pipe work and conduit. Installation friendly, easy to replace, ideal for retro fitting and repairs. Electric and electronic equipment, light industrial.

Specifications

Brand Name TE Connectivity Item Name Cable/Wire Marker
Type Type K Legend A
Legend Color Black Background Color Yellow
Cable Size 4.2 - 7 mm Material PVC
Marker Height 60 mm Temperature Rating -40 to 70 °C
Packaging Quantity 500/Pack Application For Post Termination Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok