ABB MDBOOT-2 Color-Keyed® KUBE 600KV Insulator Boot for Disconnect, Insulates Body Size 2
Description
Color-Keyed® insulator boot for disconnect series MD-M and MD-F, insulates body size 2.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Insulator Boots | Type | Motor Disconnect Boot |
Voltage Rating | 600 kV | Material | Thermoplastic Rubber |
For Use With | 12-10 AWG, Series MD-M and MD-F Motor Lead Disconnect | Standards | CSA Certified, UL File Number E9809 |
Application | Insulates Body Size 2 | UPC | 786210786933 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 2880 - UNIT = 2880 |