ABB L250 Blackburn® Type L-Copper Single Conductor, 9/32 Stud, One-Hole Mount
Description
Blackburn® Copper mechanical connector, Type L - single conductor, One-hole mount. One-piece construction for strength and durability. For copper conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Copper Connectors |
Conductor Type | Copper | Conductor Size | 250 kcmil - 6 AWG Stranded |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Standards | UL File Number E9809 |
UPC | 783786130047 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 3600 - UNIT - 3600 |