Abbotsford
burk2a36u2n

HUBBELL 1/2 inch Two: 2 STR.-600 Burndy Type K2A-U Aluminum Universal Terminal

Price $87.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2A36U2N

Description

Aluminum Universal Terminal, 2 Conductor, 2 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Universal Term
Item Name Mechanical Lug Type Dual Rated, NEMA
Conductor Type Copper Conductor Size 2 AWG - 600 kcmil
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 2 Bolt Size 1/2 in
Mounting Hole Size 0.56 in Temperature Rating 194 °C
Finish Electro Tin-Plated Dimensions 4.69 in L
Standards UL 486A, UL 486B Listed Application For Aluminum and Copper Conductors
UPC 781810600351

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok