×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burk2a31u

HUBBELL 1/2 inch 6AWG (Str.)-350 kcmil Burndy Type K2A-U Aluminum Universal Terminal

Price $30.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2A31U

Description

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type K2A-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 4 AWG Stranded - 350 kcmil
Material High Strength Aluminum Alloy Number of Conductors 1
Bolt Size 1/2 in Tongue Size 1.69 in L x 1/4 in T
Temperature Rating 194 Finish Electro-Tin Plated
Dimensions 2.88 in L x 1.94 in W x 1-1/4 in H Standards UL AL9CU Rated, CSA Certified
Application For Aluminum And Copper Conductors UPC 781810600153

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok