×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabkl691

ABB 3 1/2 inch 4/0 Str. Blackburn Type KL Large Compression Service Entrance Sleeve, Pink

Price $21.6884 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KL69-1

Description

BLACKBURN® Service entrance splice provides high-conductivity. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Simplifies installation. Comply with ANSI C119.4 when properly installed on aluminium-to-aluminium or aluminium-to-copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Splice Connector Type 2-Conductor
Conductor Size 4/0 AWG ACSR (End A), 4/0 AWG Stranded, 4/0 AWG ACSR (End B), 4/0 AWG Stranded, 85 - 107 AWG Length 3-1/2 in
Material Aluminum Connector Type Compression, Parallel
Color Pink Standards ANSI C119.4 Approved
Application For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors, Service Entrance Applications UPC 783786050154

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 1125 - UNIT = 11250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok