×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabkl581

ABB 3 1/2 inch 3/0 Str., 4/0 Str. Blackburn Type KL Large Compression Service Entrance Sleeve, Black

Price $21.6884 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KL58-1

Description

BLACKBURN® Service entrance splice provides high-conductivity. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Simplifies installation. Comply with ANSI C119.4 when properly installed on aluminium-to-aluminium or aluminium-to-copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Connector Splice Type Non-Insulated
Conductor Size 3/0 AWG ACSR, 3/0 AWG Stranded, 4/0 AWG Compact (End A), 3/0 AWG ACSR, 3/0 AWG Stranded, 4/0 AWG Compact Length 3-1/2 in
Material Aluminum Connector Type Compression, Parallel
Standards ANSI C119.4 Approved Application For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors Applications
UPC 783786050093

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 7500 - UNIT - 7500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok