×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54522tb

ABB 54522-TB Color-Keyed® Copper Two-Way Splice - Short Barrel, Pink 99

Price $66.3895 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54522-TB

Description

COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Provides high-pullout values, are easy to insulate and provide a low- resistance connection of high quality and low installed cost. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Type 2-Way, Short Sleeve
Conductor Size 700 kcmil Material Copper
Voltage Rating 600 V Finish Tin Plated
Color Pink Standards UL File Number E9809
UPC 786210545226

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok