×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burysl39

HUBBELL 2.69 inch 750kcmil Burndy Type YSL Hylink Copper Compression Splice, Black

Price $102.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL39

Description

Burndy Canada YSL39 Hylink Butt Splice, YSl Series Compression, Conductor Range 750 MCM, Copper, Tin Plated Finish, Black, 35 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Sleeve Type Short Barrel
Conductor Size 750 MCM Length 2.69 in
Material Copper Series YSL
Connector Type Compression Voltage Rating 35000 V
Finish Tin-Plated Color Black
UPC 781810418680

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok