×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burysl30

HUBBELL 2.47 inch 300 kcmil Burndy Type YSL Hylink Copper Compression Splice, White

Price $40.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL30

Description

Burndy Canada YSL30 Hylink Butt Splice, YSl Series Compression, Conductor Range 300 MCM, Copper, Tin Plated Finish, White, 35 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Sleeve Type Short Barrel
Conductor Size 300 MCM Length 1.95 in
Material Copper Series YSL
Connector Type Compression Voltage Rating 35000 V
Finish Tin-Plated Color White
UPC 781810418789

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok