×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burysd27r2r

BURNDY YSD27R2R 3/0-2 AL/CU/ACSR Burndy® Type YSD Linkit™ Aluminum Compression Sleeve with Solid Center Barrier

Price $35.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSD27R2R
Documents Documents

Description

Service entrance sleeve for combinations of copper, aluminium, ACSR, 6201, 5005 and Compressed. Aluminium compression sleeve with solid center barrier. Designed for commercial and heavy residential services. Installed with standard tooling. Pre-filled with PENETROX™ joint compound and capped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Compression Sleeve Type Service Entrance
Conductor Size 33.62 mm² Length 4 in
Material Copper Finish Bare
For Use With Round, Solid Core and Stranded Conductors UPC 781810145005

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok