BURNDY ES25A4R 1/0-#4 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
Burndy Canada ES25A4R Insulink Connector, ES Series Pre-Insulated Service Entrance Compression, Conductor Range Tap #4 AWG, Aluminum Insert With Ultra Violet Resistant Plastic Jacket And Caps, Yellow To Orange, Nylon Insulation, Conductor Range (Main/Primary) #1/0 AWG, 2-3/4 IN Length, 3/4 IN Nominal O.D, UL Listed, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 4 AWG | Material | Aluminum |
Series | ES | Color | Yellow to Orange |
For Use With | Al/Stranded-Cables | UPC | 781810420478 |
Packages
100 - UNIT - (100) |