×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54018

ABB 54018 Color-Keyed® Copper Two-Way Splice - Long Barrel Connector, Brown

Price $128.4397 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54018

Description

COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Long Barrel Splice Connector Type 2-Way, Non-Insulated, Short Sleeve, Parallel
Conductor Size 500 MCM Material Copper
Voltage Rating 600 V Finish Tin Plated
Color Brown Standards UL E9809
UPC 786210540184

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok