ABB 54012-TB Thomas&Betts 54012-TB Color-Keyed® Two-Way Splice Long Barrel for 4/0 AWG Die Set. Purple
Description
COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Long Barrel Splice Connector | Type | Parallel, 2-Way |
Conductor Type | Copper | Conductor Size | 4/0 AWG |
Material | Copper | Voltage Rating | 600 V - 35 kV |
Finish | Tin Plated | Color | Purple |
Standards | UL E9809 | UPC | 786210540122 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 2310 - UNIT = 23100 |