×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54011

ABB 54011 Color-Keyed® Copper Two-Way Splice - Long Barrel Connector, Orange

Price $64.7214 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54011

Description

COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Type 2 Way, Short Sleeve
Conductor Size 3/0 AWG Material Copper
Voltage Rating 35000 V Finish Tin Plated
Color Orange Standards UL File Number E9809
UPC 786210540115

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100 2310 - UNIT = 23100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok