×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54009tb

ABB 54009-TB Color-Keyed® Copper Two-Way Splice - Long Barrel Connector, Pink

Price $48.4053 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54009-TB

Description

COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Long Barrel Splice Connector Type 2-Way, Non-Insulated, Short Sleeve, Parallel
Conductor Size 1/0 AWG Material Copper
Voltage Rating 600 V Finish Tin Plated
Color Pink Standards UL E9809
UPC 786210540092

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 1200 - UNIT - 12000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok