×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54008tb

ABB 54008-TB Color-Keyed® Copper Two-Way Splice - Long Barrel Connector, Green

Price $1.5843 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54008-TB

Description

COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Long Barrel Splice Connector Type Parallel, 2-Way
Conductor Type Copper Conductor Size 1 AWG
Material Copper Voltage Rating 600 V - 35 kV
Finish Tin Plated Color Green
Standards UL E9809 UPC 786210540085

Packages

1 - UNIT - 1 20 - UNIT = 20 200 - UNIT = 200 4620 - UNIT = 46200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok