×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54820

ABB 54820 Color-Keyed® Copper Two-Way Splice - Long Barrel, Green 94

Price $100.5155 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54820

Description

COLOR-KEYED® Compression connector, long barrel, two-way splice provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. For 600 Volts to 35kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Long Barrel Splice Connector Type 2-Way
Conductor Size 600 kcmil Material Copper
Connector Type Parallel Voltage Rating 600 V - 35 kV
Finish Tin Plated Color Green
Standards UL E9809, CSA 4503 UPC 786210548203

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok