×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54528

ABB 54528 Color-Keyed® Two-Way Splice Connector

Price $95.7965 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54528

Description

Color-Keyed® Two-way splice connector. Made of cast copper with electro-tin plated. Provides high-pullout values, are easy to insulate and provide a low- resistance connection of high quality and low installed cost. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Short Sleeve Splice Connector Type 2-Way
Conductor Type Stranded Conductor Size 1000 kcmil Stranded
Material Copper Connector Type Parallel
Voltage Rating 35000 V Finish Tin Plated
Standards UL E9809 Listed UPC 786210545288

Packages

1 - UNIT - 1 3 - UNIT = (3) 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok