×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burys39

HUBBELL 6.38 inch 750kcmil Burndy Type YS Hylink Copper Compression Splice Long Barrel

Price $183.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS39

Description

Copper Compression Splice, 750 kcmil, 6.38" Splice Length, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Butt Splice Connector Type Long Barrel
Conductor Size 750 kcmil Die Code 24
Length 6.38 in Material Copper
Connector Type Compression Voltage Rating 35000 V
Temperature Rating 90 °C Specifications 2-15/16 in Strip Length
Finish Tin-Plated Color Black
Standards UL 486A, UL 486B Listed Application For Heavy Duty Applications
UPC 781810526859

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok