×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burys36

HUBBELL 5.85 inch 600kcmil Burndy Type YS Hylink Copper Compression Splice Long Barrel

Price $150.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS36

Description

Copper Compression Splice, 600 kcmil, 5.85" Splice Length, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Butt Splice Connector Type Long Barrel
Conductor Size 600 kcmil Die Code 22 or 472
Length 5.85 in Material Copper
Connector Type Compression Voltage Rating 35000 V
Temperature Rating 90 °C Specifications 2-3/4 in Strip Length
Finish Tin-Plated Color Black
Standards UL 486A, UL 486B Listed Application For Heavy Duty Applications
UPC 781810526255

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok