×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burys30

HUBBELL 4.34 inch 300 kcmil Burndy Type YS Hylink Copper Compression Splice Long Barrel

Price $70.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS30

Description

Copper Compression Splice, 300 kcmil, 4.34" Splice Length, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Long Barrel Compression Splice Type YS
Conductor Type Copper Conductor Size 300 kcmil, 150 mm²
Die Code 17 or 298 Length 4.34 in
Material Copper Voltage Rating 600 - 35000 V
Temperature Rating 90 °C Finish Tin Plated
Color White Dimensions 4.34 in L
Standards UL Listed, CSA Certified, RoHS Compliant Application For Heavy Duty Applications and used at Higher Voltages up to 35 kV, Round Conductors, Solid Cores, Stranded Conductors
UPC 781810508053

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok