Abbotsford
tab54876be

ABB 54876BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Brown 87

Price $63.8962 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54876BE

Description

Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 500 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length Long
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 87 Finish Tin Plated
Standards UL File Number E9809 UPC 786210882734

Packages

1 - UNIT - 1 6 - UNIT = 6 30 - UNIT = 30 1800 - UNIT = 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok