×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burygha342n

HUBBELL 1/2 inch 500kcmil Burndy Type YGHA Hylug Heavy Duty Copper Compression Lug

Price $340.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHA342N

Description

Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Inspection Probe Type Heavy Duty, Irreversible
Conductor Size 500 kcmil Stranded Copper Number of Holes 2
Stud Size 1/2 in Barrel Diameter 1.24 in
Barrel Length 1.48 in Tongue Size 3 in L x 1.72 in W x 0.4 in T
Overall Length 5.42 in Material Copper
Barrel Type Short Tongue Type Straight
Die Code 22 Stud Hole Spacing 1-3/4 in
Finish Unplated Standards UL 467, UL 486A-486B, IEEE 837 Listed, RoHS Compliant, CSA Certified
Application For Direct Burial in Earth or Concrete, Grounding Applications UPC 781810220399

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok