×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabctl214

ABB 1/4 inch 2 Str. Wire Type CTL Copper Lug One-Hole Mount Short Barrel, Brown

Price $21.5325 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTL2-14

Description

Copper One-Hole Lug, Short Barrel, Max 35kV, 2 Str. Wire, 1/4 Bolt Size, Tin Plated, Die Color Code Brown.FEATURES:- Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance.- Specifically chamfered barrel for ease of installation.- Color-coded for matching die identification.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Non-Insulated
Conductor Size 2 AWG Stranded Number of Holes 1
Stud Size 1/4 in Barrel Length Short
Color Code Brown Material Copper
Barrel Type Short, Straight Terminal Connection Ring
Finish Tin Plated Standards UL E9809
UPC 783786131761

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok