×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54132

ABB 54132 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Red 21

Price $3.4449 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54132

Description

Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 8 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Standard
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210541327

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 1260 - UNIT = 126000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok