×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab60142

ABB 60142 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Ruby 60

Price $71.3877 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60142

Description

Color-Keyed® one hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 3/0 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Long
Color Code Ruby Material Aluminum
Voltage Rating 35000 V Barrel Type Long, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210601427

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = 50 1260 - UNIT = 12600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok