Abbotsford
mmmfp3011/2x6bk

3M 1/2 inch x 6 inch FP-301 Heat Shrink Tubing, Black

Price $22.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301-1/2X6BK

Description

3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flexible Inner Diameter Expanded 1/4 in
Inner Diameter Recovered 1/8 in Length 6 in
Material Polyolefin Series FP-301
Voltage Rating 600 V Wall Type Thin, Single
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Shrink Temperature 100 °C Tensile Strength 2400 lb/in²
Color Black Standards UL Listed, CSA Certified
Application For Lightweight Wire-Harness Covering, Fire-Resistant Covering, Wire Marking, Wire Bundling and Component Packaging UPC 051128601129

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok