Abbotsford
tabwety28mxc

ABB 14 inch 25/Bag Thomas&Betts Nylon Cable Tie, Black

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WE-TY28MX-C

Description

TY-RAPĀ® cable tie made of nylon with stainless steel locking device. Rounded, low profile head. Special for specify customer. Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TY-RAP ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed. The No-Slip Tail provides easy grip during tensioning. TY-RAP ties feature a unique friction surface designed to reduce slippage during installation. Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Length 355.6 mm
Width 4.7498 mm Bundle Diameter 101.6 mm
Locking Type Slot Grid Material Polyamide
Color Black Temperature Rating -4.5 to 85 °C
Standards UL Listed, MIL Approved UPC 786210652658

Packages

1 - UNIT - 1 25 - UNIT = 25 40 - UNIT = (40) 6125 - UNIT = 6125
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $1.3715 / EA
Quantity EA sold in multiples of 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok