×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwety25mxc

ABB WE-TY25MX-C 0.185"x7" Thomas&Betts Nylon Cable Tie, Black

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WE-TY25MX-C

Description

TY-RAPĀ® cable tie made of nylon with stainless steel locking device bulk pack. For special environments. Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TY-RAP ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed. The No-Slip Tail provides easy grip during tensioning. TY-RAP ties feature a unique friction surface designed to reduce slippage during installation. Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Length 177.8 mm
Width 4.699 mm Bundle Diameter 44.45 mm
Locking Type Slot Grid Material Polyamide
Color Black Temperature Rating -4.5 to 85 °C
Standards UL Listed, MIL Approved UPC 786210652443

Packages

1 - UNIT - 1 40 - UNIT = (40) 50 - UNIT = 50 1470 - UNIT = 14700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok