ERICO 250PLUSF20 Cadweld® Plus Welding Material 250 g Plastic Tube with Purple Ring Granular Gray Black F20, Non-Explosive
Description
ERC 250PLUSF20 GRDG WELD METAL
Specifications
Brand Name | nVent ERICO | Sub Brand | Cadweld® Plus |
Item Name | Welding Material | Type | F20, Non-Explosive |
Size | 250 g | Material | Copper Oxide/Aluminum |
Container Type | Plastic Tube with Purple Ring | Form | Granular |
Color | Gray Black | Odor/Scent | Odorless |
Composition | Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy | Standards | cULus Listed |
Application | Use in Grounding and Bonding Applications | UPC | 782856512882 |
Packages
10 - UNIT - (10) |